Shop CLE-FORCE
See all product information
Create Account
1/2-14NPT 1700 CBN PIPE TAP
- Mfr # C69510
- Zoro # G223506102
product price:Â
$
12.79
/ea
Key Features
Standards
USCTI Table 311
Application
For maintenance
Thread Length
1.375 in
Thread Type
NPT
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69510
- Zoro #
- G223506102
- UPC #
- 697334695103
- Country of Origin
- India
- Standards
- USCTI Table 311
- Application
- For maintenance
- Thread Type
- NPT
- Cutting Direction
- Right Hand
- Hole Type
- Through Hole
- System of Measurement
- Inch
- Tap Chamfer
- Semi-Bottoming
- Tap Material
- Carbon Steel
- Item
- Pipe Tap
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
Dimensions
- Thread Length
- 1.375 in
- Overall Length
- 3.125 in
- Tap Thread Size
- 1/2"-14
Description
Medium Hook Carbon Steel Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.