Shop CLE-FORCE
See all product information
Create Account
1/8-27NPT 1686 HSS TAPER PIPE SMALL SHK
- Mfr # C69315
- Zoro # G023507149
product price:Â
$
15.29
/ea
Key Features
Flute Type
Straight Flute
Hole Type
Through Hole
Cutting Direction
Right Hand
Number of Flutes
4
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69315
- Zoro #
- G023507149
- UPC #
- 697334693154
- Country of Origin
- China
- Flute Type
- Straight Flute
- Hole Type
- Through Hole
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Tap Finish
- Bright
- Tap Chamfer
- Semi-Bottoming
- Thread Type
- NPT
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Application
- For maintenance
- Standards
- USCTI Table 311
- Shank Type
- Straight Shank with Square
- Item
- Pipe Tap
Dimensions
- Tap Thread Size
- 1/8"-27
- Overall Length
- 2.125 in
- Thread Length
- 3/4 in
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.