Shop CLE-FORCE
See all product information
Create Account
1 1/2-11 1/2NPT 1686 HSS TAPER PIPE TAP
- Mfr # C69323
- Zoro # G623506146
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1 1/2"-11.5
Standards
USCTI Table 311
System of Measurement
Inch
Overall Length
4-1/4 in
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69323
- Zoro #
- G623506146
- UPC #
- 697334693239
- Country of Origin
- China
- Standards
- USCTI Table 311
- System of Measurement
- Inch
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Number of Flutes
- 7
- Item
- Pipe Tap
- Tap Chamfer
- Semi-Bottoming
- Hole Type
- Through Hole
- Shank Type
- Straight Shank with Square
- Thread Type
- NPT
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Application
- For maintenance
Dimensions
- Tap Thread Size
- 1 1/2"-11.5
- Overall Length
- 4-1/4 in
- Thread Length
- 1-3/4 in
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.