Shop CLE-FORCE
See all product information
Create Account
1/8-27NPT HS 5FLT SEMI-INT THRD PIPE TAP
- Mfr # C69326
- Zoro # G223506355
product price:Â
$
26.69
/ea
Key Features
Application
For maintenance
Hole Type
Through Hole
System of Measurement
Inch
Flute Type
Straight Flute
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69326
- Zoro #
- G223506355
- UPC #
- 697334693260
- Country of Origin
- China
- Application
- For maintenance
- Hole Type
- Through Hole
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Thread Type
- NPT
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 5
- Tap Chamfer
- Semi-Bottoming
- Standards
- USCTI Table 311
- Item
- Pipe Tap
- Tap Finish
- Bright
Dimensions
- Tap Thread Size
- 1/8"-27
- Thread Length
- 3/4 in
- Overall Length
- 2.125 in
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.