Shop CLE-FORCE
See all product information
Create Account
1/2-14NPT HS 5FLT SEMI-INT THRD PIPE TAP
- Mfr # C69329
- Zoro # G323506828
product price:Â
$
49.79
/ea
Key Features
Number of Flutes
5
Thread Length
1.375 in
Hole Type
Through Hole
Overall Length
3.125 in
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69329
- Zoro #
- G323506828
- UPC #
- 697334693291
- Country of Origin
- United States
- Number of Flutes
- 5
- Hole Type
- Through Hole
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Item
- Pipe Tap
- Standards
- USCTI Table 311
- Tap Chamfer
- Semi-Bottoming
- Thread Type
- NPT
- Tap Finish
- Bright
- Application
- For maintenance
Dimensions
- Thread Length
- 1.375 in
- Overall Length
- 3.125 in
- Tap Thread Size
- 1/2"-14
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.