Shop CLE-FORCE
See all product information
Create Account
3/4-14NPT 1686 HSS TAPER PIPE TAP
- Mfr # C69320
- Zoro # G923507010
product price:Â
$
49.79
/ea
Key Features
Overall Length
3.625 in
Tap Thread Size
3/4"-14
Tap Finish
Bright
Standards
USCTI Table 311
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69320
- Zoro #
- G923507010
- UPC #
- 697334693208
- Country of Origin
- China
- Tap Finish
- Bright
- Standards
- USCTI Table 311
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Hole Type
- Through Hole
- Tap Chamfer
- Semi-Bottoming
- Number of Flutes
- 5
- Item
- Pipe Tap
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Thread Type
- NPT
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
Dimensions
- Overall Length
- 3.625 in
- Tap Thread Size
- 3/4"-14
- Thread Length
- 1.375 in
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.