Shop CLE-FORCE
See all product information
Create Account
#12 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68412
- Zoro # G623506740
product price:
$
3.15
/pk of 12, $0.26/ea
Sold in multiples of 3 pks for
$9.45
Key Features
Finish - Machining
Bronze Oxide
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Drill Bit Size
#12
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68412
- Zoro #
- G623506740
- UPC #
- 697334684121
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Number of Flutes
- 2
- Material - Machining
- Cobalt
Dimensions
- Drill Bit Size
- #12
- Overall Length
- 3-1/2 in
- Flute Length
- 2.3125 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.