Shop CLE-FORCE
See all product information
Create Account
LET-B 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68377
- Zoro # G623507013
product price:
$
4.39
/pk of 12, $0.37/ea
Sold in multiples of 2 pks for
$8.78
Key Features
Flute Length
2-3/4 in
Drill Bit Point Angle
135 Degrees
Finish - Machining
Bronze Oxide
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68377
- Zoro #
- G623507013
- UPC #
- 697334683773
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Item
- Jobber Length Drill Bit
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Material - Machining
- Cobalt
Dimensions
- Flute Length
- 2-3/4 in
- Drill Bit Size
- B
- Overall Length
- 4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.