Shop CLE-FORCE
See all product information
Create Account
3/32 1604 BLK&GOLD HD 135S/P JOB, 12PK
- Mfr # C69044
- Zoro # G823506403
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 12 pks for
$14.28
Key Features
Drill Bit Size
3/32 in
Overall Length
2-1/4 in
Drill Bit Point Type
Split Point
Material - Machining
High Speed Steel
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69044
- Zoro #
- G823506403
- UPC #
- 697334690443
- Country of Origin
- China
- Drill Bit Point Type
- Split Point
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Finish - Machining
- Black & Gold
Dimensions
- Drill Bit Size
- 3/32 in
- Overall Length
- 2-1/4 in
- Flute Length
- 1-1/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.