Shop CLE-FORCE
See all product information
Create Account
1/2 1604 BLK&GOLD HD 135S/P JOB, 6PK
- Mfr # C69070
- Zoro # G823507271
product price:
$
7.79
/pk of 6, $1.30/ea
Sold in multiples of 6 pks for
$46.74
Key Features
Measurement System
Inch
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69070
- Zoro #
- G823507271
- UPC #
- 697334690702
- Country of Origin
- China
- Measurement System
- Inch
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Finish - Machining
- Black & Gold
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 1/2 in
- Flute Length
- 4-1/2 in
- Overall Length
- 6 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.