Shop CLE-FORCE
See all product information
Create Account
LET-L 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68386
- Zoro # G923507287
product price:
$
5.89
/pk of 12, $0.49/ea
Sold in multiples of 2 pks for
$11.78
Key Features
Cutting Direction
Right Hand
Drill Bit Size
L
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68386
- Zoro #
- G923507287
- UPC #
- 697334683865
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Finish - Machining
- Bronze Oxide
- Material - Machining
- Cobalt
- Measurement System
- Inch
Dimensions
- Drill Bit Size
- L
- Flute Length
- 2.9375 in
- Overall Length
- 4-1/4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.