Shop CLE-FORCE
See all product information
Create Account
#45 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68445
- Zoro # G923507348
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Flute Length
1.125 in
Finish - Machining
Bronze Oxide
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Drill Bit Size
#45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68445
- Zoro #
- G923507348
- UPC #
- 697334684459
- Country of Origin
- China
- Finish - Machining
- Bronze Oxide
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
- Drill Bit Point Type
- Split Point
- Material - Machining
- Cobalt
- Flute Type
- Spiral Flute
Dimensions
- Flute Length
- 1.125 in
- Drill Bit Size
- #45
- Overall Length
- 2.125 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.