9/64 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68872
- Zoro # G723507111
product price:
$
2.49
/pk of 12, $0.21/ea
Sold in multiples of 12 pks for
$29.88
Key Features
Standards
NAS 907 TYPE B
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Length
1-3/4 in
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68872
- Zoro #
- G723507111
- UPC #
- 697334688723
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 9/64 in
- Flute Length
- 1-3/4 in
- Overall Length
- 6 in
Details
- Standards
- NAS 907 TYPE B
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Item
- Aircraft Ext
- Measurement System
- Inch
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.