Shop CLE-FORCE
See all product information
Create Account
#33 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68928
- Zoro # G823506281
product price:
$
2.49
/pk of 12, $0.21/ea
Sold in multiples of 12 pks for
$29.88
Key Features
Drill Bit Point Type
Split Point
Finish - Machining
Black Oxide
Flute Length
1-1/2 in
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68928
- Zoro #
- G823506281
- UPC #
- 697334689287
- Country of Origin
- China
Dimensions
- Flute Length
- 1-1/2 in
- Overall Length
- 6 in
- Drill Bit Size
- #33
Details
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Standards
- NAS 907 TYPE B
- Spiral Direction
- Right Hand
- Measurement System
- Inch
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.