Shop CLE-FORCE
See all product information
Create Account
1/2 1631 HSBLKOX 12IN A/C EXT. DRILL, 6PK
- Mfr # C68964
- Zoro # G323506965
product price:
$
18.39
/pk of 6, $3.07/ea
Sold in multiples of 6 pks for
$110.34
Key Features
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Standards
NAS 907 TYPE B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68964
- Zoro #
- G323506965
- UPC #
- 697334689645
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Flute Length
- 4-1/2 in
- Drill Bit Size
- 1/2 in
Details
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Item
- Aircraft Ext
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.