9/32 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68950
- Zoro # G023507392
product price:
$
9.19
/pk of 12, $0.77/ea
Sold in multiples of 12 pks for
$110.28
Key Features
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68950
- Zoro #
- G023507392
- UPC #
- 697334689508
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 9/32 in
- Flute Length
- 2.9375 in
- Overall Length
- 12 in
Details
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Item
- Aircraft Ext
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Standards
- NAS 907 TYPE B
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.