Shop CLE-FORCE
See all product information
Create Account
12-24NC 1693 HS HAND TAP SET
- Mfr # C69106
- Zoro # G623506924
product price:Â
$
12.39
/ea
Key Features
Application
For maintenance
Overall Length
2.375 in
Tap Material
High Speed Steel
Tap Thread Type
UNC
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69106
- Zoro #
- G623506924
- UPC #
- 697334691068
- Country of Origin
- China
Dimensions
- Overall Length
- 2.375 in
- Tap Thread Size
- #12-24
- Thread Length
- 0.9375 in
Details
- Item
- Hand Taps
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Tap Chamfer
- Taper, Plug, Bottoming
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Cutting Direction - Machining
- Right Hand
- Tap Finish
- Bright
- Flute Type
- Straight Flute
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.