7/16-14NC 1693 HS HAND TAP SET
- Mfr # C69134
- Zoro # G923506051
product price:Â
$
25.59
/ea
Key Features
Thread Length
1.4375 in
Application
For maintenance
Cutting Direction - Machining
Right Hand
Number of Flutes
4
Tap Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69134
- Zoro #
- G923506051
- UPC #
- 697334691341
- Country of Origin
- China
Dimensions
- Thread Length
- 1.4375 in
- Tap Thread Size
- 7/16"-14
- Overall Length
- 3.1562 in
Details
- Item
- Hand Taps
- Application
- For maintenance
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 4
- Tap Thread Type
- UNC
- System of Measurement
- Inch
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.