5/8-11NC 1693 HS HAND TAP SET
- Mfr # C69158
- Zoro # G523506505
product price:Â
$
52.89
/ea
Key Features
Application
For maintenance
Flute Type
Straight Flute
Tap Material
High Speed Steel
Standards
USCTI Table 302
Tap Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69158
- Zoro #
- G523506505
- UPC #
- 697334691587
- Country of Origin
- China
Dimensions
- Overall Length
- 3.8125 in
- Thread Length
- 1.8125 in
- Tap Thread Size
- 5/8"-11
Details
- Item
- Hand Taps
- Application
- For maintenance
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- Tap Chamfer
- Taper, Plug, Bottoming
- Number of Flutes
- 4
- Cutting Direction - Machining
- Right Hand
- System of Measurement
- Inch
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.