Shop CLE-FORCE
See all product information
Create Account
M16X2 1693M HS HAND TAP SET
- Mfr # C69306
- Zoro # G023507378
product price:Â
$
55.89
/ea
Key Features
Number of Flutes
4
Flute Type
Straight Flute
Tap Chamfer
Taper, Plug, Bottoming
Application
For maintenance
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69306
- Zoro #
- G023507378
- UPC #
- 697334693062
- Country of Origin
- China
Dimensions
- Tap Thread Size
- M16-2.0
- Overall Length
- 3.8125 in
- Thread Length
- 1.8125 in
Details
- Number of Flutes
- 4
- Flute Type
- Straight Flute
- Tap Chamfer
- Taper, Plug, Bottoming
- Application
- For maintenance
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Cutting Direction - Machining
- Right Hand
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.