#13 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68295
- Zoro # G223506973
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 5 pks for
$9.45
Key Features
Flute Length
2.3125 in
Material
High Speed Steel
Overall Length
3-1/2 in
Shank Type
Straight Shank
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68295
- Zoro #
- G223506973
- UPC #
- 697334682950
- Country of Origin
- China
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Finish
- Black Oxide
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Flute Length
- 2.3125 in
- Overall Length
- 3-1/2 in
- Drill Bit Size
- #13
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.