#8 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68290
- Zoro # G923506648
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 5 pks for
$9.45
Key Features
Finish
Black Oxide
Drill Bit Size
#8
Material
High Speed Steel
Spiral Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68290
- Zoro #
- G923506648
- UPC #
- 697334682905
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #8
- Overall Length
- 3.625 in
- Flute Length
- 2.4375 in
Details
- Finish
- Black Oxide
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Point Type
- Split Point
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.