#13 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68977
- Zoro # G323506637
product price:
$
7.19
/pk of 12, $0.60/ea
Sold in multiples of 12 pks for
$86.28
Key Features
Flute Length
2.3125 in
Standards
NAS 907 TYPE B
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68977
- Zoro #
- G323506637
- UPC #
- 697334689775
- Country of Origin
- China
Dimensions
- Flute Length
- 2.3125 in
- Drill Bit Size
- #13
- Overall Length
- 12 in
Details
- Standards
- NAS 907 TYPE B
- Spiral Direction
- Right Hand
- Item
- Aircraft Ext
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.