Shop CLE-FORCE
See all product information
Create Account
#5 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68969
- Zoro # G423506322
product price:
$
8.59
/pk of 12, $0.72/ea
Sold in multiples of 12 pks for
$103.08
Key Features
Shank Type - Machining
Straight Shank
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Measurement System
Inch
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68969
- Zoro #
- G423506322
- UPC #
- 697334689690
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #5
- Flute Length
- 2-1/2 in
- Overall Length
- 12 in
Details
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Item
- Aircraft Ext
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Standards
- NAS 907 TYPE B
- Spiral Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.