7/16 1631 HSBLKOX 12IN A/C EXT. DRILL, 6PK
- Mfr # C68960
- Zoro # G623507259
product price:
$
15.39
/pk of 6, $2.57/ea
Sold in multiples of 6 pks for
$92.34
Key Features
Material - Machining
High Speed Steel
Shank Type - Machining
Straight Shank
Number of Flutes
2
Flute Type
Spiral Flute
Flute Length
4.0625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68960
- Zoro #
- G623507259
- UPC #
- 697334689607
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 7/16 in
- Flute Length
- 4.0625 in
- Overall Length
- 12 in
Details
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Item
- Aircraft Ext
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Standards
- NAS 907 TYPE B
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.