Shop CLE-FORCE
See all product information
Create Account
13/32 1604 BLK&GOLD HD 135S/P JOB, 6PK
- Mfr # C69064
- Zoro # G923507058
product price:
$
4.99
/pk of 6, $0.83/ea
Sold in multiples of 6 pks for
$29.94
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
135 Degrees
Overall Length
5-1/4 in
Drill Bit Size
13/32 in
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69064
- Zoro #
- G923507058
- UPC #
- 697334690641
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Finish - Machining
- Black & Gold
- Item
- Jobber Length Drill Bit
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
Dimensions
- Overall Length
- 5-1/4 in
- Drill Bit Size
- 13/32 in
- Flute Length
- 3.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.