3/16 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68355
- Zoro # G923507119
product price:
$
2.59
/pk of 12, $0.22/ea
Sold in multiples of 3 pks for
$7.77
Key Features
Overall Length
3-1/2 in
Flute Length
2.3125 in
Finish - Machining
Bronze Oxide
Spiral Direction
Right Hand
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68355
- Zoro #
- G923507119
- UPC #
- 697334683551
- Country of Origin
- China
Dimensions
- Overall Length
- 3-1/2 in
- Flute Length
- 2.3125 in
- Drill Bit Size
- 3/16 in
Details
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Item
- Jobber Length Drill Bit
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.