Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.4 mm, Carbide

  • Mfr # 7021372
  • Zoro # G7926180

product price: 
$
18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7021372
Zoro #
G7926180
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.10 mm to 1.50 mm
Thickness
3.97 mm
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPMT16T304-FM4 WMP20S
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Coating
CVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
ANSI Number
TPMT3(2.5)1
Hardened (H) Compatibility
No
Clearance Angle
11 Degrees
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Coating Process
CVD
Chip-Breaker Code
FM4
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
60 Degrees
Measurement System
Metric
ANSI Code
TPMT3(2.5)1-FM4 WMP20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WMP20S
Shape
Triangle
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.