Shop CLE-FORCE
See all product information
Create Account
13/32 1631 HSBLKOX 12IN A/C EXT. DRILL, 6PK
- Mfr # C68958
- Zoro # G823507011
product price:
$
14.79
/pk of 6, $2.47/ea
Sold in multiples of 6 pks for
$88.74
Key Features
Number of Flutes
2
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Measurement System
Inch
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68958
- Zoro #
- G823507011
- UPC #
- 697334689584
- Country of Origin
- China
Dimensions
- Flute Length
- 3.875 in
- Overall Length
- 12 in
- Drill Bit Size
- 13/32 in
Details
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Item
- Aircraft Ext
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Standards
- NAS 907 TYPE B
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.