13/64 1601 HS BRIGHT GP JOB DRILL, 12PK
- Mfr # C68123
- Zoro # G623506375
product price:
$
1.39
/pk of 12, $0.12/ea
Sold in multiples of 6 pks for
$8.34
Key Features
Flute Length
2.4375 in
Drill Bit Point Angle
118 Degrees
Overall Length
3.625 in
Shank Type
Straight Shank
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68123
- Zoro #
- G623506375
- UPC #
- 697334681236
- Country of Origin
- China
- Drill Bit Point Angle
- 118 Degrees
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Point Type
- Radial
- Finish
- Bright
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 13/64 in
- Flute Length
- 2.4375 in
- Overall Length
- 3.625 in
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.