Shop CLE-FORCE
See all product information
Create Account
25/64 1601 HS BRIGHT GP JOB DRILL, 6PK
- Mfr # C68135
- Zoro # G123507322
product price:
$
4.39
/pk of 6, $0.73/ea
Sold in multiples of 2 pks for
$8.78
Key Features
Flute Type
Spiral Flute
Finish
Bright
Material
High Speed Steel
Overall Length
5.125 in
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68135
- Zoro #
- G123507322
- UPC #
- 697334681359
- Country of Origin
- China
Dimensions
- Overall Length
- 5.125 in
- Flute Length
- 3-3/4 in
- Drill Bit Size
- 25/64 in
Details
- Flute Type
- Spiral Flute
- Finish
- Bright
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- System of Measurement
- Inch
- Point Type
- Radial
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.