Shop CLE-FORCE
See all product information
Create Account
13/64 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68356
- Zoro # G923507096
product price:
$
2.89
/pk of 12, $0.24/ea
Sold in multiples of 3 pks for
$8.67
Key Features
Drill Bit Point Angle
135 Degrees
Spiral Direction
Right Hand
Flute Length
2.4375 in
Drill Bit Size
13/64 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68356
- Zoro #
- G923507096
- UPC #
- 697334683568
- Country of Origin
- China
Dimensions
- Flute Length
- 2.4375 in
- Drill Bit Size
- 13/64 in
- Overall Length
- 3.625 in
Details
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material - Machining
- Cobalt
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Bronze Oxide
- Shank Type - Machining
- Straight Shank
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Measurement System
- Inch
- Cutting Direction
- Right Hand
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.