Shop CLE-FORCE
See all product information
Create Account
1/4, E 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68359
- Zoro # G323506590
product price:
$
3.59
/pk of 12, $0.30/ea
Sold in multiples of 3 pks for
$10.77
Key Features
Overall Length
4 in
Flute Type
Spiral Flute
Measurement System
Inch
Cutting Direction
Right Hand
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68359
- Zoro #
- G323506590
- UPC #
- 697334683599
- Country of Origin
- China
- Finish - Machining
- Bronze Oxide
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Material - Machining
- Cobalt
Dimensions
- Overall Length
- 4 in
- Flute Length
- 2-3/4 in
- Drill Bit Size
- 1/4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.