Shop CLE-FORCE
See all product information
Create Account
#1 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68401
- Zoro # G823507165
product price:
$
3.79
/pk of 12, $0.32/ea
Sold in multiples of 2 pks for
$7.58
Key Features
Drill Bit Point Angle
135 Degrees
Overall Length
3.875 in
Drill Bit Size
#1
Drill Bit Point Type
Split Point
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68401
- Zoro #
- G823507165
- UPC #
- 697334684015
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Material - Machining
- Cobalt
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Finish - Machining
- Bronze Oxide
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
Dimensions
- Overall Length
- 3.875 in
- Drill Bit Size
- #1
- Flute Length
- 2.625 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.