Shop CLE-FORCE
See all product information
Create Account
1/4 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68948
- Zoro # G223506492
product price:
$
7.39
/pk of 12, $0.62/ea
Sold in multiples of 12 pks for
$88.68
Key Features
Drill Bit Point Type
Split Point
Flute Length
2-3/4 in
Overall Length
12 in
Shank Type - Machining
Straight Shank
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68948
- Zoro #
- G223506492
- UPC #
- 697334689485
- Country of Origin
- China
Dimensions
- Flute Length
- 2-3/4 in
- Overall Length
- 12 in
- Drill Bit Size
- 1/4 in
Details
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Item
- Aircraft Ext
- Number of Flutes
- 2
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.