#37 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C69001
- Zoro # G323505821
product price:
$
7.59
/pk of 12, $0.63/ea
Sold in multiples of 12 pks for
$91.08
Key Features
Measurement System
Inch
Drill Bit Point Type
Split Point
Number of Flutes
2
Material - Machining
High Speed Steel
Flute Length
1.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69001
- Zoro #
- G323505821
- UPC #
- 697334690016
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #37
- Flute Length
- 1.4375 in
- Overall Length
- 12 in
Details
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Black Oxide
- Standards
- NAS 907 TYPE B
- Cutting Direction
- Right Hand
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.