#25 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68989
- Zoro # G523506888
product price:
$
7.79
/pk of 12, $0.65/ea
Sold in multiples of 12 pks for
$93.48
Key Features
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Drill Bit Point Angle
135 Degrees
Measurement System
Inch
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68989
- Zoro #
- G523506888
- UPC #
- 697334689898
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Item
- Aircraft Ext
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Standards
- NAS 907 TYPE B
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
Dimensions
- Drill Bit Size
- #25
- Overall Length
- 12 in
- Flute Length
- 1.875 in
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.