Shop CLE-FORCE
See all product information
Create Account
#14 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68978
- Zoro # G723506749
product price:
$
7.69
/pk of 12, $0.64/ea
Sold in multiples of 12 pks for
$92.28
Key Features
Finish - Machining
Black Oxide
Spiral Direction
Right Hand
Number of Flutes
2
Material - Machining
High Speed Steel
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68978
- Zoro #
- G723506749
- UPC #
- 697334689782
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #14
- Overall Length
- 12 in
- Flute Length
- 2.1875 in
Details
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Item
- Aircraft Ext
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Standards
- NAS 907 TYPE B
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.