29/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 6PK
- Mfr # C68961
- Zoro # G023506678
product price:
$
17.29
/pk of 6, $2.88/ea
Sold in multiples of 6 pks for
$103.74
Key Features
Cutting Direction
Right Hand
Measurement System
Inch
Standards
NAS 907 TYPE B
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68961
- Zoro #
- G023506678
- UPC #
- 697334689614
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 29/64 in
- Flute Length
- 4.1875 in
- Overall Length
- 12 in
Details
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Standards
- NAS 907 TYPE B
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Item
- Aircraft Ext
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.