Shop CLE-FORCE
See all product information
Create Account
1/4-18NPT HS 5FLT SEMI-INT THRD PIPE TAP
- Mfr # C69327
- Zoro # G423507206
product price:Â
$
29.29
/ea
Key Features
Thread Length
1.0625 in
Thread Type
NPT
Tap Thread Size
1/4"-18
Overall Length
61.9 mm
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69327
- Zoro #
- G423507206
- UPC #
- 697334693277
- Country of Origin
- United States
- Thread Type
- NPT
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Hole Type
- Through Hole
- Number of Flutes
- 5
- Tap Chamfer
- Semi-Bottoming
- Flute Type
- Straight Flute
- Item
- Pipe Tap
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Standards
- USCTI Table 311
Dimensions
- Thread Length
- 1.0625 in
- Tap Thread Size
- 1/4"-18
- Overall Length
- 61.9 mm
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.