Shop CLE-FORCE
See all product information
Create Account
1/8-27NPT HS 5FLT SEMI-INT SM SHK PIPE
- Mfr # C69325
- Zoro # G323507023
product price:Â
$
27.79
/ea
Key Features
Tap Chamfer
Semi-Bottoming
Thread Type
NPT
Standards
USCTI Table 311
Tap Thread Size
1/8"-27
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69325
- Zoro #
- G323507023
- UPC #
- 697334693253
- Country of Origin
- United States
- Tap Chamfer
- Semi-Bottoming
- Thread Type
- NPT
- Standards
- USCTI Table 311
- Cutting Direction
- Right Hand
- Hole Type
- Through Hole
- System of Measurement
- Inch
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Item
- Pipe Tap
- Number of Flutes
- 5
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
Dimensions
- Tap Thread Size
- 1/8"-27
- Thread Length
- 3/4 in
- Overall Length
- 2.125 in
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.