Shop CLE-FORCE
See all product information
Create Account
1 1/4-11 1/2NPT 1686 HSS TAPER PIPE TAP
- Mfr # C69322
- Zoro # G823507141
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Hole Type
Through Hole
Cutting Direction
Right Hand
System of Measurement
Inch
Standards
USCTI Table 311
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69322
- Zoro #
- G823507141
- UPC #
- 697334693222
- Country of Origin
- China
- Hole Type
- Through Hole
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Standards
- USCTI Table 311
- Flute Type
- Straight Flute
- Application
- For maintenance
- Item
- Pipe Tap
- Shank Type
- Straight Shank with Square
- Thread Type
- NPT
- Tap Finish
- Bright
- Tap Chamfer
- Semi-Bottoming
- Number of Flutes
- 5
- Tap Material
- High Speed Steel
Dimensions
- Tap Thread Size
- 1 1/4"-11.5
- Thread Length
- 1-3/4 in
- Overall Length
- 4 in
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.