Shop CLE-FORCE
See all product information
Create Account
15/32 1604 BLK&GOLD HD 135S/P JOB, 6PK
- Mfr # C69068
- Zoro # G423506612
product price:
$
6.99
/pk of 6, $1.17/ea
Sold in multiples of 6 pks for
$41.94
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
135 Degrees
Flute Length
4.3125 in
Spiral Direction
Right Hand
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69068
- Zoro #
- G423506612
- UPC #
- 697334690689
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Measurement System
- Inch
- Finish - Machining
- Black & Gold
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 4.3125 in
- Overall Length
- 5-3/4 in
- Drill Bit Size
- 15/32 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.