Shop CLE-FORCE
See all product information
Create Account
15/64 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68358
- Zoro # G123506936
product price:
$
3.39
/pk of 12, $0.28/ea
Sold in multiples of 3 pks for
$10.17
Key Features
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Straight Shank
Measurement System
Inch
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68358
- Zoro #
- G123506936
- UPC #
- 697334683582
- Country of Origin
- China
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Angle
- 135 Degrees
- Item
- Jobber Length Drill Bit
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 15/64 in
- Overall Length
- 3.875 in
- Flute Length
- 2.625 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.