Shop CLE-FORCE
See all product information
Create Account
LET-H 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68382
- Zoro # G623506665
product price:
$
4.89
/pk of 12, $0.41/ea
Sold in multiples of 2 pks for
$9.78
Key Features
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Flute Length
2.875 in
Flute Type
Spiral Flute
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68382
- Zoro #
- G623506665
- UPC #
- 697334683827
- Country of Origin
- China
Dimensions
- Flute Length
- 2.875 in
- Drill Bit Size
- H
- Overall Length
- 4.125 in
Details
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Material - Machining
- Cobalt
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Finish - Machining
- Bronze Oxide
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.