Shop CLE-FORCE
See all product information
Create Account
#13 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68413
- Zoro # G223506614
product price:
$
2.89
/pk of 12, $0.24/ea
Sold in multiples of 3 pks for
$8.67
Key Features
Spiral Direction
Right Hand
Number of Flutes
2
Overall Length
3-1/2 in
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68413
- Zoro #
- G223506614
- UPC #
- 697334684138
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Finish - Machining
- Bronze Oxide
- Material - Machining
- Cobalt
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
Dimensions
- Overall Length
- 3-1/2 in
- Drill Bit Size
- #13
- Flute Length
- 2.3125 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.