Shop CLE-FORCE
See all product information
Create Account
7/32 1601 HS BRIGHT GP JOB DRILL, 12PK
- Mfr # C68124
- Zoro # G723506930
product price:
$
1.49
/pk of 12, $0.12/ea
Sold in multiples of 6 pks for
$8.94
Key Features
Number of Flutes
2
Shank Type
Straight Shank
Cutting Direction
Right Hand
Finish
Bright
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68124
- Zoro #
- G723506930
- UPC #
- 697334681243
- Country of Origin
- China
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Finish
- Bright
- Item
- High Speed Jobber Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Point Type
- Radial
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
Dimensions
- Flute Length
- 2-1/2 in
- Overall Length
- 3-3/4 in
- Drill Bit Size
- 7/32 in
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.