1/2 1601 HS BRIGHT GP JOB DRILL, 6PK
- Mfr # C68142
- Zoro # G123506769
product price:
$
6.79
/pk of 6, $1.13/ea
Sold in multiples of 2 pks for
$13.58
Key Features
Shank Type
Straight Shank
Number of Flutes
2
Overall Length
6 in
Spiral Direction
Right Hand
Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68142
- Zoro #
- G123506769
- UPC #
- 697334681427
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1/2 in
- Overall Length
- 6 in
- Flute Length
- 4-1/2 in
Details
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Point Type
- Radial
- Material
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Finish
- Bright
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.