Shop CLE-FORCE
See all product information
Create Account
15/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68947
- Zoro # G323505975
product price:
$
7.49
/pk of 12, $0.62/ea
Sold in multiples of 12 pks for
$89.88
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Flute Length
2.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68947
- Zoro #
- G323505975
- UPC #
- 697334689478
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Standards
- NAS 907 TYPE B
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 2.625 in
- Overall Length
- 12 in
- Drill Bit Size
- 15/64 in
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.