#36 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C69000
- Zoro # G223506058
product price:
$
7.39
/pk of 12, $0.62/ea
Sold in multiples of 12 pks for
$88.68
Key Features
Material - Machining
High Speed Steel
Standards
NAS 907 TYPE B
Flute Length
1.4375 in
Shank Type - Machining
Straight Shank
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69000
- Zoro #
- G223506058
- UPC #
- 697334690009
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Standards
- NAS 907 TYPE B
- Item
- Aircraft Ext
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
Dimensions
- Flute Length
- 1.4375 in
- Drill Bit Size
- #36
- Overall Length
- 12 in
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.